Tented Rack 304 30" with 3/8" Mounting Hardware

Item #: 1900971

Cat #: RRTNT304303/8

UPC: 784011906826

$ 326.35 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack 304 30Inch Length with 3/8 Inch Mounting Hardware

Overview

Tented Rack 304 30Inch Length with 3/8 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011906826, RRTNT304303/8, RRYRRTNT3043038

Specifications

Length: 30 in
Length: 30 in