Tented Rack 304 18" with 3/8" Mounting Hardware

Item #: 1900969

Cat #: RRTNT304183/8

UPC: 784011906802

$ 228.40 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack 304 18 Inch Length with 3/8 Inch Mounting Hardware

Overview

Tented Rack 304 18 Inch Length with 3/8 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011906802, RRTNT304183/8, RRYRRTNT3041838

Specifications

Length: 18 in
Length: 18 in