Tented Rack 304 12" with 3/8" Mounting Hardware

Item #: 1900968

Cat #: RRTNT304123/8

UPC: 784011906796

$ 179.34 EA
Company wide:
0 in stock
Documents & Guides
Tented Rack 304 12 Inch Length with 3/8 Inch Mounting Hardware

Overview

Tented Rack 304 12 Inch Length with 3/8 Inch Mounting Hardware

Rocket Rack support racks are factory fabricated and utility agnostic. Made from 304 stainless or aluminum, racks have pre-engineered slot and mounting holes which make for faster and cleaner onsite installation.

Also known as: 784011906796, RRTNT304123/8, RRYRRTNT3041238

Specifications

Length: 12 in
Length: 12 in