1-1/4" Liquidtight Stainless Steel Flex, Galvanized Core, Gray, 50' Coil

Item #: 1900942

Cat #: RSFGLFMCGS-125

UPC: 784011920853

$ 26.37 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Liquidtight Stainless Steel Flex, Galvanized Core, PVC Jacket, Gray, 50 Foot Coil

Overview

1-1/4 Inch Liquidtight Stainless Steel Flex, Galvanized Core, PVC Jacket, Gray, 50 Foot Coil

Robroy Stainless Liquid Tight Flexible Metallic Conduit is designed for use with liquid tight connectors. Robroy Stainless Liquid Tight Flexible Metallic Conduit is coated with an FDA compliant PVC antimicrobial jacket or FDA compliant thermoplastic PVC. It can be used in wet or dry locations and is available with a stainless core for food zones or a galvanized core for splash zones.

Also known as: 784011920853, RSFGLFMCGS-125, RRYRSFGLFMCGS125

Specifications

Material: Galvanized Steel, PVC
Length: 50 ft
Size: 1 1/4 in
Material: Galvanized Steel, PVC
Size: 1 1/4 in
Length: 50 ft