Two Hole Strap, 2", Stainless Steel

Item #: 1900800

Cat #: RS2HS616

UPC: 784011906376

$ 12.80 EA
Company wide:
0 in stock
Documents & Guides
Two Hole Strap, 2 Inch, Stainless Steel

Overview

Two Hole Strap, 2 Inch, Stainless Steel

Robroy Stainless straps are used to secure conduit to a wall or other types of supports.

Also known as: 784011906376, RS2HS616, RRYRS2HS616

Specifications

Size: 2 in
Material: 316 Stainless Steel
Size: 2 in
Material: 316 Stainless Steel