Cord Grip, Stainless Steel 304, 1"

Item #: 1900664

Cat #: RSCG304562625

UPC: 784011921034

$ 204.77 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, Stainless Steel 304, 1 Inch, Cable Range: 0.562 to 0.625

Overview

Cord Grip, Stainless Steel 304, 1 Inch, Cable Range: 0.562 to 0.625

Robroy Stainless Cord Grips are 304 stainless steel and are designed to eliminate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a liquid-tight seal. All connectors can be ordered with or without wire mesh attachments and accommodate knockout sizes from 1/2” to 2”.

Also known as: 784011921034, RSCG304562625, RRYRSCG304562625

Specifications

Size: 1 in
Material: Stainless Steel 304
Size: 1 in
Material: Stainless Steel 304