MOGUL TO MEDIUM E39 - E26 REDUCER 660W 600V

Item #: 1900653

Cat #: 92-410

UPC: 045923924101

$ 8.97 EA
Company wide:
0 in stock
Documents & Guides
MOGUL TO MEDIUM E39 - E26 REDUCER 660W 600V

Overview

MOGUL TO MEDIUM E39 - E26 REDUCER 660W 600V
Also known as: 045923924101, 92-410, SAT92410

Specifications

Wattage: 660
Volts AC: 600
Wattage: 660
Volts AC: 600