1-1/4" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 1900540

Cat #: RSCND304-125

UPC: 784011900435

$ 43.13 EA
Company wide:
0 in stock
Documents & Guides
CONDUIT 1-1/4IN TRADE SIZE 304

Overview

CONDUIT 1-1/4IN TRADE SIZE 304

1-1/4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Also known as: 784011900435, RSCND304-125, RRYRSCND304125

Specifications

Diameter: 1/2 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1/2 in
Material: Stainless Steel 304
Length: 10 ft