Open-Lok™ 9 Piece Multi-Tool Blade Kit

Item #: 1900524

Cat #: 49-10-9113

UPC: 045242571284

$ 75.97 EA
Company wide:
5 in stock
Documents & Guides
Open-Lok™ 9 Piece Multi-Tool Blade Kit, Includes: (1) 1-3/8" Titanium Enhanced Carbide Teeth Extreme Metal Blade, (2) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blade, (2) 1-3/8" Japanese Tooth PRO-CURVE™ Hardwood Blades, (2) 1-3/8" HCS Wood Blades, (1) 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 3-1/2" Titanium Enhanced Segmented Bi-Metal Multi-Material Blade, (1) Storage Case Included

Overview

Open-Lok™ 9 Piece Multi-Tool Blade Kit, Includes: (1) 1-3/8" Titanium Enhanced Carbide Teeth Extreme Metal Blade, (2) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blade, (2) 1-3/8" Japanese Tooth PRO-CURVE™ Hardwood Blades, (2) 1-3/8" HCS Wood Blades, (1) 2-1/2" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 3-1/2" Titanium Enhanced Segmented Bi-Metal Multi-Material Blade, (1) Storage Case Included

Our Universal Fit OPEN-LOK™ 9-Piece Oscillating Multi-Tool General Purpose Variety Pack offers you a versatile assortment of top-performing oscillating blades. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The Titanium Enhanced Bi-Metal Blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The segmented blade is great at maintaining a long straight cut, cutting up to corners, and flush cutting. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The oscillating wood blades have been designed with aggressive, precision ground teeth for fast cuts in wood, drywall, and PVC. This MILWAUKEE® oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case.

Also known as: 045242571284, 49-10-9113, MIL49109113

Specifications

Length: 6.4 in
Type: Multi-Tool, Kit
Width: 6.970 in
Length: 6.4 in
Width: 6.970 in
Type: Multi-Tool, Kit