11A19/LED/927/SW/120V

Item #: 1900469

Cat #: S11359

UPC: 045923113598

Company wide:
0 in stock
Documents & Guides
11 Watt; A19 LED; Soft White; 2700K; Medium Base; 120 Volt

Overview

11 Watt; A19 LED; Soft White; 2700K; Medium Base; 120 Volt

Satco's S11359 11-watt LED bulb is an elegant and traditional lighting solution for the home. Illuminate dining rooms, living rooms, and office spaces with this dimmable, white bulb. Featuring a beam spread of 360 degrees, this bulb delivers 15,000 hours of warm white light.

Also known as: 045923113598, S11359, SATS11359

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Wattage: 11
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Plastic, Metal
Wattage: 11
Standards: California Title 20, California Title 24
Dimmable: Yes