370W Solar Module, 60 Cell, Black on Black

Item #: 1900268

Cat #: LG370M1K-A6

UPC:

Call for price
Company wide:
0 in stock
370 Watt Solar Module, NeON R® Prime Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 41.88 lbs, Black on Black

Overview

370 Watt Solar Module, NeON R® Prime Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 41.88 lbs, Black on Black

LG NeON® ACe is a high-power AC module based on our NeON® 2 series. The NeON® ACe is a smart AC module that is easy to install and monitor, provides increased flexibility for array design and is an excellent solution for home installation.

Also known as: LG370M1K-A6, LGSLG370M1KA6

Specifications

Volts DC: 1000
Wattage: 370
Depth: 1.570 in
Color: Black on Black
Length: 68.500 in
Weight: 41.880 lbs
Family / Style: NeON R® Prime
Width: 41.020 in
Number of Cells: 60
Volts DC: 1000
Depth: 1.570 in
Length: 68.500 in
Family / Style: NeON R® Prime
Number of Cells: 60
Wattage: 370
Color: Black on Black
Weight: 41.880 lbs
Width: 41.020 in