PLATT logo

AC Power Supply Adapter Cord

Item #: 1900250
Cat #: 29201
UPC: 092644292019
$ 44.99 EA
Company wide:
0 in stock
Documents & Guides
AC Power Supply Adapter Cord, AC Adapter Input: AC 100-240V, 50/60Hz, 2.5A; Output: 25.2V, 3.5A, 10-Foot Cord, Black

Overview

AC Power Supply Adapter Cord, AC Adapter Input: AC 100-240V, 50/60Hz, 2.5A; Output: 25.2V, 3.5A, 10-Foot Cord, Black
Also known as: 092644292019, 29201, KLE29201

Specifications

Color: Black
Length: 10 ft
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)