
LED Flat Panel, 1x4, Selectable Watt/Lumen/CCT, 120-277V
Item #: 1900243
Cat #: CPX1X4AL07SWW7
UPC: 194994568063
$ 86.51 EA
Company wide:
75
in stock
Documents & Guides
LED Flat Panel, 1x4, Selectable Watt/Lumen/CCT, 80 CRI, 120-277 Volt, Dimmable
Overview
LED Flat Panel, 1x4, Selectable Watt/Lumen/CCT, 80 CRI, 120-277 Volt, Dimmable
CPX from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budget conscious school, commercial office, or small retail footprint projects.
Also known as: 194994568063, CPX1X4AL07SWW7, LITCPX1X4ALO7SWW7
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Width: | 12 in, 1 ft |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |