PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 1899541

Cat #: B33D-1000-2-342

UPC: 662820967774

$ 655.99 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, Double-Sided, for B33 Printers, 1" Diameter x 2", Polyolefin, White

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, Double-Sided, for B33 Printers, 1" Diameter x 2", Polyolefin, White

PermaSleeve® PS Heat-Shrink Polyolefin wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820967774, B33D-1000-2-342, BRAB33D10002342

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White