Raised Panel Label, White, 1.9" H x 1.2" W

Item #: 1898636

Cat #: THTEP168-593-.25

UPC: 662820802594

$ 352.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, White, 1.9 Inch H x 1.2 Inch W, Order of 1 = Roll of 250 Labels

Overview

Foam Backed Raised Panel Label, White, 1.9 Inch H x 1.2 Inch W, Order of 1 = Roll of 250 Labels
Also known as: 662820802594, THTEP168-593-.25, BRATHTEP16859325

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label