
$ 17.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Other Liquids - Pressure Sensitive Vinyl, Style 3C, LIQUID NITROGEN. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Water-Resisitant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: Up to 0.75 IN. Color: Black on Yellow. Compatible Surface Types: Rough, Smooth, Textured. Size: 3C. Legend: LIQUID NITROGEN. Legend Size: 0.5 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 81591.
Overview
Self-Sticking Pipe Markers for Other Liquids - Pressure Sensitive Vinyl, Style 3C, LIQUID NITROGEN. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Water-Resisitant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: Up to 0.75 IN. Color: Black on Yellow. Compatible Surface Types: Rough, Smooth, Textured. Size: 3C. Legend: LIQUID NITROGEN. Legend Size: 0.5 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 81591.
Also known as: 754473815912, 7172-3C, BRA71723CPK
Specifications
| Material: | Brass |
| Material: | Brass |