BRA 7219-3C SELF-STICKING VINYL

Item #: 1898325

Cat #: 7219-3C

UPC: 754473816247

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Water - Pressure Sensitive Vinyl, Style 3C, POTABLE WATER. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Water-Resisitant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: Up to 0.75 IN. Color: White on Green. Compatible Surface Types: Rough, Textured. Size: 3C. Legend: POTABLE WATER. Legend Size: 0.5 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 81624.

Overview

Self-Sticking Pipe Markers for Water - Pressure Sensitive Vinyl, Style 3C, POTABLE WATER. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Water-Resisitant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: Up to 0.75 IN. Color: White on Green. Compatible Surface Types: Rough, Textured. Size: 3C. Legend: POTABLE WATER. Legend Size: 0.5 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 81624.
Also known as: 754473816247, 7219-3C, BRA72193CPK

Specifications

Standards: California Proposition 65
Standards: California Proposition 65