BRA 7233-3C SELF-STICKING VINYL

Item #: 1898302

Cat #: 7233-3C

UPC: 754473816353

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Operations - Pressure Sensitive Vinyl, Style 3C, RECOVERY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: Up to 0.75 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 3C. Legend: RECOVERY. Legend Size: 0.5 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 81635.

Overview

Self-Sticking Pipe Markers for Operations - Pressure Sensitive Vinyl, Style 3C, RECOVERY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: Up to 0.75 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 3C. Legend: RECOVERY. Legend Size: 0.5 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 81635.
Also known as: 754473816353, 7233-3C, BRA72333CPK

Specifications

Amps: 30
Volts AC Range: 120 - 277
Amps: 30
Volts AC Range: 120 - 277