This product has been discontinued.

Cable Marker, White, 0.98" x 2.95", White
Item #: 1897780
Cat #: B33-7525-7643-WT
UPC: 888434096277
Company wide:
0
in stock
Discontinued
Documents & Guides
Cable Marker, White, 0.98 Inch High x 2.95 Inch Wide, White, Roll of 250 Labels
Overview
Cable Marker, White, 0.98 Inch High x 2.95 Inch Wide, White, Roll of 250 Labels
Also known as: 888434096277, B33-7525-7643-WT, BRAB3375257643WT
Specifications
| Length: | 12 ft |
| Material: | Aluminum |
| Length: | 12 ft |
| Material: | Aluminum |