Raised Panel Label, Yellow, 1" H x 3" W

Item #: 1897750

Cat #: THTEP-176-593-.5YL

UPC: 662820644538

$ 627.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Yellow, 1 Inch H x 3 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Yellow, 1 Inch H x 3 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820644538, THTEP-176-593-.5YL, BRATHTEP1765935YL

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label