Raised Panel Label, Yellow, 0.49" H x 1.6" W

Item #: 1897492

Cat #: THTEP171-593-.25YL

UPC: 662820802112

$ 197.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Yellow, 0.49 Inch H x 1.6 Inch W, Order of 1 = Roll of 250 Labels

Overview

Foam Backed Raised Panel Label, Yellow, 0.49 Inch H x 1.6 Inch W, Order of 1 = Roll of 250 Labels
Also known as: 662820802112, THTEP171-593-.25YL, BRATHTEP17159325YL

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label