Raised Panel Label, Yellow, 3.5" H x 3" W

Item #: 1897466

Cat #: THTEP178-593-.25YL

UPC: 662820802464

$ 580.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Yellow, 3.5 Inch H x 3 Inch W, Order of 1 = Roll of 250 Labels

Overview

Foam Backed Raised Panel Label, Yellow, 3.5 Inch H x 3 Inch W, Order of 1 = Roll of 250 Labels
Also known as: 662820802464, THTEP178-593-.25YL, BRATHTEP17859325YL

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label