Raised Panel Label, Black, 1.5" H x 1.2" W

Item #: 1897461

Cat #: THTEP167-593-.25BK

UPC: 662820802525

$ 327.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Black, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 250 Labels

Overview

Foam Backed Raised Panel Label, Black, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 250 Labels
Also known as: 662820802525, THTEP167-593-.25BK, BRATHTEP16759325BK

Specifications

Material: Polyester
Type: Label
Color: Black
Material: Polyester
Color: Black
Type: Label