Raised Panel Label, Red, 0.59" H x 1.77" W

Item #: 1897362

Cat #: THTEP-172-593-.5RD

UPC: 662820644194

$ 309.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Red, 0.59 Inch H x 1.77 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Red, 0.59 Inch H x 1.77 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820644194, THTEP-172-593-.5RD, BRATHTEP1725935RD

Specifications

Color: Red
Material: Polyester
Type: Label
Color: Red
Type: Label
Material: Polyester