Raised Panel Label, Yellow, 1.5" H x 1.2" W

Item #: 1897352

Cat #: THTEP-167-593-.5YL

UPC: 662820643975

$ 570.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Yellow, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Yellow, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820643975, THTEP-167-593-.5YL, BRATHTEP1675935YL

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label