Label Vinyl 1.437in x 0.5in WT 5000/RL

Item #: 1897305

Cat #: THT-87-498-5

UPC: 662820626824

$ 480.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Repositionable Vinyl Cloth Labels 1.437 in H x 0.5 in W White 5000/RL

Overview

Repositionable Vinyl Cloth Labels 1.437 in H x 0.5 in W White 5000/RL

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820626824, THT-87-498-5, BRATHT874985

Specifications

No Specifications Available