10.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Black Finish

Item #: 1897189

Cat #: S29430

UPC: 045923294303

Company wide:
0 in stock
Documents & Guides
12.5 Watt; PAR30LN LED; 2700K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

12.5 Watt; PAR30LN LED; 2700K; 40 deg. Beam Angle; Medium Base; 120 Volt

Satco's S29430 LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Also known as: 045923294303, S29430, SATS29430

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1000
Shape: PAR30L (Sealed Beam Long)
Material: Plastic
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Angle: 40°