DEW DW0165N 165FT LDM

Item #: 1897124

Cat #: DW0165N

UPC: 076174440485

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW0165N 165FT LDM

Overview

DEW DW0165N 165FT LDM

Quickly capture measurements with a click of a button using the DEWALT 165 Ft. laser distance measurer. This device can be used for a wide range of applications from electrical, plumbing and mechanical work to concrete and masonry. The large, color screen makes it easy to view your measurements and calculate area and volume. Batteries are included for added convenience.

Also known as: 076174440485, DW0165N, DEWDW0165N

Features & Benefits

  • Range of 165 ft
  • Accuracy of 1/16" at 30ft
  • Area & volume calculations
  • Touch pad control panel
  • Large color screen
  • 1 M drop rating
  • Class 2 laser

Specifications

No Specifications Available