23 AWG Solid 4-Pair CAT6A CMP Low Smoke, PVC Jacket, Blue, 1000'

Item #: 1897095
Cat #: ESX6B2722B
UPC:
$ 1.57 FT
Company wide:
9,000 in stock
Documents & Guides
23 AWG Solid 4-Pair CAT6A CMP Low Smoke, PVC Jacket, Blue, 1000 Foot Reel

Overview

23 AWG Solid 4-Pair CAT6A CMP Low Smoke, PVC Jacket, Blue, 1000 Foot Reel
This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568-C.2. The cable utilizes a proprietary core wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product.
Also known as: ESX6B2722B, 423CMPCAT6ABLRLES

Specifications

Gauge: 23
Color: Blue
Conductors: 4 Pair
Gauge: 23
Conductors: 4 Pair
Color: Blue

Customer Reviews

No reviews for this product
(0)