40W LED/DW/Linear/48"/ADJ-CCT

Item #: 1896972

Cat #: S11724

UPC: 045923117244

Company wide:
0 in stock
Documents & Guides
40 Watt LED Direct Wire Linear Downlight; 48 in.; Adjustable CCT; 120 Volt

Overview

40 Watt LED Direct Wire Linear Downlight; 48 in.; Adjustable CCT; 120 Volt

Satco's S11724 40 watt, 48 inch LED recessed downlight is a sleek solution for advanced architectural installations. This air tight fixture offers a low-profile aesthetic with even light distribution and CCT selectability for design versatility. This easy to install direct wire downlight delivers 40,000 hours of warm to cool white light.

Also known as: 045923117244, S11724, SATS11724

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Wattage: 40
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Lumens: 3000
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 40
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Material: Plastic, Aluminum
Lumens: 3000
Light Technology: LED