EL LED Enclosure Light, 900 lm, 100-240 VAC

Item #: 1896931

Cat #: EL900D

UPC: 783510537739

$ 457.65 EA
Company wide:
0 in stock
LED Enclosure Light with quick-install feature allows fitting to the 25mm hole pattern of enclosure profiles. This EL LED Enclosure Light, EL900D item has 900 lm and is rated for 100-240 VAC.

Overview

LED Enclosure Light with quick-install feature allows fitting to the 25mm hole pattern of enclosure profiles. This EL LED Enclosure Light, EL900D item has 900 lm and is rated for 100-240 VAC.

The EL LED Enclosure Lights have integrated a quick-install feature which can be fitted anywhere in the 25 mm hole pattern of the nVent HOFFMAN enclosure profiles. The lights are easy to install which reduces assembly time and may be fastened to the enclosure with screws or magnets.

Also known as: 783510537739, EL900D, HOFEL900D

Features & Benefits

  • With door-operated switch connection
  • Fast and tool-free assembly designed with a latching hook system to fit the 25mm hole pattern on nVent HOFFMAN enclosures
  • The Light may be installed horizontally or vertically
  • Mounting accessories are required and must purchase separately when the light is not installed in the 25 mm (.98) hole pattern
  • Purchase infeed cable or connectors separately to supply power to the light

Specifications

Color: Black
Material: Plastic
Depth: 1.890 in
Width: 12.400 in
Height: 25.200 in
Finish: Smooth
Color: Black
Depth: 1.890 in
Height: 25.200 in
Material: Plastic
Width: 12.400 in
Finish: Smooth