
$ 31.64 EA
Company wide:
0
in stock
Overview
HOF ELCN124V
Connectors for EL LED Enclosure Lights allow different cables to be used for the connection of lights or between lights.
Also known as: 783510537821, ELCN124V, HOFELCN124V
Specifications
| Material: | Polyamide |
| Color: | Light Blue |
| Height: | 2.090 in |
| Width: | 0.900 in |
| Depth: | 0.550 in |
| Finish: | Smooth |
| Diameter Range: | 0.240 - 0.300 in |
| Weight: | 0.180 lbs |
| Material: | Polyamide |
| Height: | 2.090 in |
| Depth: | 0.550 in |
| Diameter Range: | 0.240 - 0.300 in |
| Color: | Light Blue |
| Width: | 0.900 in |
| Finish: | Smooth |
| Weight: | 0.180 lbs |