Door-operated Switch for EL LED encl. Lights, ELD, 63x31x31mm, Black

Item #: 1896914

Cat #: ELD0801U

UPC: 783510480059

$ 204.07 EA
Company wide:
0 in stock
Use this Door-operated Switch with EL LED Enclosure Lights that do not have a motion detector. This Door-operated Switch for EL LED Enclosure Lights, ELD, ELD0801U item measures 63x31x31mm with a material of Plastic color Black.

Overview

Use this Door-operated Switch with EL LED Enclosure Lights that do not have a motion detector. This Door-operated Switch for EL LED Enclosure Lights, ELD, ELD0801U item measures 63x31x31mm with a material of Plastic color Black.

Ready to use door swich for LED enclosure lights with a pre-fitted cable.

Also known as: 783510480059, ELD0801U, HOFELD0801U

Specifications

Color: Black
Material: Plastic
Depth: 1.220 in
Width: 1.220 in
Height: 25.200 in
Finish: Smooth
Color: Black
Depth: 1.220 in
Height: 25.200 in
Material: Plastic
Width: 1.220 in
Finish: Smooth