LED Area Luminaire, 14KL-8KL, 50-98W

Item #: 1896886

Cat #: ESX1LEDP250KR3

UPC: 194994838555

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, 2 Adjustable Modes, High: 98 Watt, 14000 Lumens / Low: 50 Watt, 8000 Lumens, Color Temperature: 5000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

Overview

LED Area Luminaire, 2 Adjustable Modes, High: 98 Watt, 14000 Lumens / Low: 50 Watt, 8000 Lumens, Color Temperature: 5000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

The ESX1 LED area luminaire provides the combination of best product, best price and best delivery and is ideal for replacing 150W to 400W HID luminaires. ESX provides up to 76% energy savings, long service life and fast payback. All ESX1 luminaires feature adjustable light output, providing two light levels from each luminaire, allowing greater flexibility in the field and on distributors’ shelves. ESX LED is competitively priced and always in stock for quick delivery.

Also known as: 194994838555, ESX1LEDP250KR3, LITESX1LEDP250KR3

Specifications

Lumens: 8000, 14000, Selectable
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 50, 98
Lumens: 8000, 14000, Selectable
Color Temperature: 5000 (Bright White)
Color: Dark Bronze
Wattage: 50, 98