CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, 48x48x14, Gray, Steel

Item #: 1896880

Cat #: A484814CTAUE

UPC: 783510393021

$ 954.03 EA
Company wide:
0 in stock
Documents & Guides
Cabinets provide outdoor protection for instrument current transformer required in watt-hour metering. This CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, A484814CTAUE item measures 48x48x14in with a material of Steel colored Gray.

Overview

Cabinets provide outdoor protection for instrument current transformer required in watt-hour metering. This CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, A484814CTAUE item measures 48x48x14in with a material of Steel colored Gray.

The cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. This cabinet can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies. It offers the flexibility of mounting instrument current transformer vertically or horizontally.

Also known as: 783510393021, A484814CTAUE, HOFA484814CTAUE

Specifications

Depth: 14 in
Material: Steel
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Width: 48 in
Material: Steel
IP/NEMA Rating: NEMA 3R