Universal Free-Stand Sliding False Floor, 5.98x39.45x17.52, Gray, Steel

Item #: 1896871

Cat #: AU4018SFF

UPC: 783510390143

$ 403.31 EA
Company wide:
0 in stock
Sliding False Floor provides a Type 1 rated barrier between the enclosure bottom and the panel area. This Universal Free-Stand Sliding False Floor, AU4018SFF item measures 5.98x39.45x17.52 inches with a material of Steel colored Gray.

Overview

Sliding False Floor provides a Type 1 rated barrier between the enclosure bottom and the panel area. This Universal Free-Stand Sliding False Floor, AU4018SFF item measures 5.98x39.45x17.52 inches with a material of Steel colored Gray.

The Sliding False Floor provides a Type 1 rated barrier between the bottom of the Universal Free-Stand Enclosure and the panel area.

Also known as: 783510390143, AU4018SFF, HOFAU4018SFF

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 17.520 in
Width: 39.450 in
Height: 5.980 in
IP/NEMA Rating: NEMA 1
Depth: 17.520 in
Height: 5.980 in
Material: Steel
Width: 39.450 in