
Universal Free-Stand Small Side Panel, 22.52x14.02x0.84, White, Steel
Item #: 1896862
Cat #: AU2418SP
UPC: 783510390020
$ 255.99 EA
Company wide:
0
in stock
Documents & Guides
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Small Side Panel, AU2418SP item measures 22.52x14.02x0.84 inches with a material of Steel colored White.
Overview
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Small Side Panel, AU2418SP item measures 22.52x14.02x0.84 inches with a material of Steel colored White.
Side Panels can be added to any two-bayed surfaces for additional panel space without effecting the type rating.
Also known as: 783510390020, AU2418SP, HOFAU2418SP
Specifications
| Material: | Steel |
| Depth: | 0.840 in |
| Width: | 14.020 in |
| Height: | 22.520 in |
| Material: | Steel |
| Width: | 14.020 in |
| Depth: | 0.840 in |
| Height: | 22.520 in |