
Universal Free-Stand Full Side Panel, 72.00x20.00x0.84, White, Steel
Item #: 1896860
Cat #: AU8424SP
UPC: 783510389963
$ 594.09 EA
Company wide:
0
in stock
Documents & Guides
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8424SP item measures 72.00x20.00x0.84 inches with a material of Steel colored White.
Overview
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8424SP item measures 72.00x20.00x0.84 inches with a material of Steel colored White.
Side Panels can be added to any two-bayed surfaces for additional panel space without effecting the type rating.
Also known as: 783510389963, AU8424SP, HOFAU8424SP
Specifications
| Width: | 20 in |
| Material: | Steel |
| Height: | 72.010 in |
| Depth: | 0.840 in |
| Width: | 20 in |
| Height: | 72.010 in |
| Material: | Steel |
| Depth: | 0.840 in |