Universal Free-Stand Full Side Panel, 72.00x14.02x0.84, White, Steel

Item #: 1896858

Cat #: AU8418SP

UPC: 783510389949

$ 522.85 EA
Company wide:
0 in stock
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8418SP item measures 72.00x14.02x0.84 inches with a material of Steel colored White.

Overview

Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8418SP item measures 72.00x14.02x0.84 inches with a material of Steel colored White.

Side Panels can be added to any two-bayed surfaces for additional panel space without effecting the type rating.

Also known as: 783510389949, AU8418SP, HOFAU8418SP

Specifications

Material: Steel
Height: 72.010 in
Depth: 0.840 in
Width: 14.020 in
Material: Steel
Depth: 0.840 in
Height: 72.010 in
Width: 14.020 in