
Universal Free-Stand Formed End Plate, Gray, Steel
Item #: 1896853
Cat #: AU8418EPT
UPC: 783510389864
$ 1248.56 EA
Company wide:
0
in stock
Documents & Guides
Universal Free-Stand Formed End Plate, Gray, Steel
Overview
Universal Free-Stand Formed End Plate, Gray, Steel
Universal Free-Stand Enclosure is designed to protect equipment and employees in industrial manufacturing applications. The one and two-door models are bayed together to create application specific configurations for indoor and outdoor use. Accessories are available to improve end user safety and add additional panel space.
Also known as: 783510389864, AU8418EPT, HOFAU8418EPT
Specifications
| Color: | Gray |
| Material: | Steel |
| Depth: | 2.500 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Width: | 18.110 in |
| Height: | 84.130 in |
| Color: | Gray |
| Depth: | 2.500 in |
| Width: | 18.110 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Height: | 84.130 in |