Universal Free-Stand Formed End Plate, 72.13x18.11x2.50, Brushed, Stainless 304

Item #: 1896851

Cat #: AU7218EPTSS

UPC: 783510389840

$ 3218.07 EA
Company wide:
0 in stock
Universal Free-Stand End plate seals open side(s) of Universal Free-stand Enclosures. This Universal Free-Stand Formed End Plate, AU7218EPTSS item measures 72.13x18.11x2.50 inches with a material of Stainless Steel 304.

Overview

Universal Free-Stand End plate seals open side(s) of Universal Free-stand Enclosures. This Universal Free-Stand Formed End Plate, AU7218EPTSS item measures 72.13x18.11x2.50 inches with a material of Stainless Steel 304.

End plate is used to seal open side(s) of Universal Free-stand Enclosures. The 2.50-inch deep End Plate allows extra wiring space and is Type 4X, 4, 12, 3R and IP66 rated. Gasket and mounting bolts are included.

Also known as: 783510389840, AU7218EPTSS, HOFAU7218EPTSS

Specifications

Depth: 2.500 in
Finish: Brushed
Width: 18.110 in
Height: 72.130 in
Material: Stainless Steel 304
Depth: 2.500 in
Width: 18.110 in
Material: Stainless Steel 304
Finish: Brushed
Height: 72.130 in