Universal Free-Stand Flat End Plate, 84.13x18.11, Brushed, Stainless 304

Item #: 1896845

Cat #: AU8418FEPSS

UPC: 783510389765

$ 2428.85 EA
Company wide:
0 in stock
Universal Free-Stand Flat End plate seals open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU8418FEPSS item measures 84.13x18.11 inches with a material of Stainless Steel 304.

Overview

Universal Free-Stand Flat End plate seals open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU8418FEPSS item measures 84.13x18.11 inches with a material of Stainless Steel 304.

Flat End plate is used to seal open side(s) of Universal Free-Stand Enclosures. The Flat End Plate provides a low profile cover and is Type 4X, 4, 12, 3R, and IP66 rated. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.

Also known as: 783510389765, AU8418FEPSS, HOFAU8418FEPSS

Specifications

Finish: Brushed
Width: 18.110 in
Height: 84.130 in
Depth: 0.290 in
Material: Stainless Steel 304
Finish: Brushed
Height: 84.130 in
Material: Stainless Steel 304
Width: 18.110 in
Depth: 0.290 in