Universal Free-Stand Flat End Plate, Gray, Steel

Item #: 1896843

Cat #: AU8424FEP

UPC: 783510389741

$ 1174.90 EA
Company wide:
0 in stock
Universal Free-Stand Flat End Plate, 84.13 x 24.13, Gray, Steel

Overview

Universal Free-Stand Flat End Plate, 84.13 x 24.13, Gray, Steel

Flat End plate is used to seal open side(s) of Universal Free-Stand Enclosures. The Flat End Plate provides a low profile cover and is Type 4, 12, 3R, and IP66 rated. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.

Also known as: 783510389741, AU8424FEP, HOFAU8424FEP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Depth: 0.290 in
Width: 24.130 in
Material: Steel
Height: 84.130 in
Width: 24.130 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Depth: 0.290 in