Universal Free-Stand Flat End Plate, 84.13x18.11, Gray, Steel
Item #: 1896842
Cat #: AU8418FEP
UPC: 783510389734
$ 1104.87 EA
Company wide:
0
in stock
Documents & Guides
Universal Free-Stand Flat End plate used to seal open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU8418FEP item measures 84.13x18.11 inches with a material of Steel colored Gray.
Overview
Universal Free-Stand Flat End plate used to seal open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU8418FEP item measures 84.13x18.11 inches with a material of Steel colored Gray.
Flat End plate is used to seal open side(s) of Universal Free-Stand Enclosures. The Flat End Plate provides a low profile cover and is Type 4, 12, 3R, and IP66 rated. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.
Also known as: 783510389734, AU8418FEP, HOFAU8418FEP
Specifications
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Width: | 18.110 in |
| Height: | 84.130 in |
| Depth: | 0.290 in |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Height: | 84.130 in |
| Material: | Steel |
| Width: | 18.110 in |
| Depth: | 0.290 in |