Universal Free-Stand Barrier Panel, 84.00x23.62, White, Steel
Item #: 1896840
Cat #: AU8424BP
UPC: 783510389710
$ 1153.17 EA
Company wide:
0
in stock
Documents & Guides
Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU8424BP item measures 84.00x23.62 inches with a material of Steel colored White.
Overview
Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU8424BP item measures 84.00x23.62 inches with a material of Steel colored White.
Barrier Panel provides a Type 1 rated barrier between individual Universal Free-Stand Enclosures. Two-piece design mounts on the inside of the enclosure reducing a leak point, installation time and complexity. No additional hardware is required to install barrier once enclosures are bayed together.
Also known as: 783510389710, AU8424BP, HOFAU8424BP
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Width: | 23.620 in |
| Height: | 84.020 in |
| Depth: | 0.070 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 23.620 in |
| Depth: | 0.070 in |
| Material: | Steel |
| Height: | 84.020 in |