
Universal Free-Stand Barrier Panel, 84" x17.64", White, Steel
Item #: 1896838
Cat #: AU8418BP
UPC: 783510389680
$ 999.81 EA
Company wide:
0
in stock
Documents & Guides
Universal Free-Stand Barrier Panel, 84" x17.64", White, Steel
Overview
Universal Free-Stand Barrier Panel, 84" x17.64", White, Steel
Barrier Panel provides a Type 1 rated barrier between individual Universal Free-Stand Enclosures. Two-piece design mounts on the inside of the enclosure reducing a leak point, installation time and complexity. No additional hardware is required to install barrier once enclosures are bayed together.
Also known as: 783510389680, AU8418BP, HOFAU8418BP
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | White |
| Material: | Steel |
| Height: | 84.020 in |
| Depth: | 0.070 in |
| Width: | 17.640 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Depth: | 0.070 in |
| Color: | White |
| Height: | 84.020 in |
| Width: | 17.640 in |