Universal Free-Stand Barrier Panel, 72.00x17.64, White, Steel
Item #: 1896836
Cat #: AU7218BP
UPC: 783510389666
$ 990.15 EA
Company wide:
0
in stock
Documents & Guides
Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU7218BP item measures 72.00x17.64 inches with a material of Steel colored White.
Overview
Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU7218BP item measures 72.00x17.64 inches with a material of Steel colored White.
Barrier Panel provides a Type 1 rated barrier between individual Universal Free-Stand Enclosures. Two-piece design mounts on the inside of the enclosure reducing a leak point, installation time and complexity. No additional hardware is required to install barrier once enclosures are bayed together.
Also known as: 783510389666, AU7218BP, HOFAU7218BP
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Depth: | 0.070 in |
| Width: | 17.640 in |
| Height: | 72.010 in |
| IP/NEMA Rating: | NEMA 1 |
| Depth: | 0.070 in |
| Height: | 72.010 in |
| Material: | Steel |
| Width: | 17.640 in |