Universal Free-Stand Left Side Open, 84.13x78.5x24.13, Stainless Steel 304

Item #: 1896834

Cat #: AU84X7824LSSLP

UPC: 783510389642

$ 44295.85 EA
Company wide:
0 in stock
NEMA Type 4X Universal Free-Stand Enclosures are configureable for a variety of customer applications. This Universal Free-Stand Left Side Open, AU84X7824LSSLP item measures 84.13x78.5x24.13 inches with a material of Stainless Steel 304.

Overview

NEMA Type 4X Universal Free-Stand Enclosures are configureable for a variety of customer applications. This Universal Free-Stand Left Side Open, AU84X7824LSSLP item measures 84.13x78.5x24.13 inches with a material of Stainless Steel 304.

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510389642, AU84X7824LSSLP, HOFAU84X7824LSSLP

Specifications

Width: 78.500 in
Finish: Brushed
Height: 84.130 in
Depth: 24.130 in
Material: Stainless Steel 304
Width: 78.500 in
Height: 84.130 in
Material: Stainless Steel 304
Finish: Brushed
Depth: 24.130 in