Universal Free-Stand Right Side Open, 84.13x77.99x24.13, Gray, Steel

Item #: 1896817

Cat #: AU84X7824RLP

UPC: 783510389437

$ 8937.92 EA
Company wide:
0 in stock
NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Right Side Open, AU84X7824RLP item measures 84.13x77.99x24.13 inches with a material of Steel colored Gray.

Overview

NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Right Side Open, AU84X7824RLP item measures 84.13x77.99x24.13 inches with a material of Steel colored Gray.

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510389437, AU84X7824RLP, HOFAU84X7824RLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Width: 77.990 in
Depth: 24.130 in
Material: Steel
Height: 84.130 in
Depth: 24.130 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 77.990 in