Universal Free-Stand Both Sides Open, 84.13x77.99x24.13, Gray, Steel
Item #: 1896815
Cat #: AU84X7824BLP
UPC: 783510389413
$ 8937.92 EA
Company wide:
0
in stock
Documents & Guides
NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Both Sides Open, AU84X7824BLP item measures 84.13x77.99x24.13 inches with a material of Steel colored Gray.
Overview
NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Both Sides Open, AU84X7824BLP item measures 84.13x77.99x24.13 inches with a material of Steel colored Gray.
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510389413, AU84X7824BLP, HOFAU84X7824BLP
Specifications
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Height: | 84.130 in |
| Width: | 77.990 in |
| Depth: | 24.130 in |
| Material: | Steel |
| Height: | 84.130 in |
| Depth: | 24.130 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Width: | 77.990 in |